Motion
MUCPPL204-12RFCEW

AMI BEARINGS INC
MUCPPL204-12RFCEW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594598
MFR #MUCPPL204-12RFCEW
List Price$346.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL204-12RFCEW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594598
MFR #MUCPPL204-12RFCEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.45/each for your price

Overview

Mfr description
MUCPPL204-12RFCEW 3/4 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    3.5781 to 3.9219 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip with Slinger
  • Housing Material
    PBT Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5781 in
  • Overall Length
    5.0000 in
  • Base Width
    1-1/2 in
  • Overall Width
    2.4688 in
  • Bolt Size
    3/8
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    1 Open & 1 Closed Cover
  • Series
    MUCPPL200RFCEW
  • Replacement Bearing
    MUC204-12RF
  • UPC_NO
    0808250370689
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text