Motion
MUCPPL210CEW

AMI BEARINGS INC
MUCPPL210CEW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594608
MFR #MUCPPL210CEW
List Price$711.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL210CEW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594608
MFR #MUCPPL210CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$711.20/each for your price

Overview

Mfr description
MUCPPL210CEW 50MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    50 mm
  • Bolt Center To Center Length
    155 mm to 163 mm
  • Base To Bore Centerline
    57.20 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    PBT Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    114 mm
  • Overall Length
    206 mm
  • Base Width
    60 mm
  • Overall Width
    120.8 mm
  • Bolt Size
    M16
  • Radial Dynamic Load Capacity
    3080 kgf
  • Radial Static Load Capacity
    1900 kgf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    1 Open & 1 Closed Cover
  • Series
    MUCPPL200CEW
  • Replacement Bearing
    MUC210
  • UPC_NO
    0808250343102
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text