Motion
MUCST205-16NPRF

AMI BEARINGS INC
MUCST205-16NPRF

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
Mi Item #04594611
MFR #MUCST205-16NPRF
Price$373.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST205-16NPRF

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
Mi Item #04594611
MFR #MUCST205-16NPRF

Mfr description
MUCST205-16NPRF 1 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.83/each

Specifications

Dimensions

  • Body Width
    1-1/4 in, 31.80 mm
  • Bore Diameter  
    1 in
  • Bore Length
    1.3390 in, 34 mm
  • Hole Diameter
    17/32 in, 13.50 mm
  • Housing Dimensions
    1-1/4 in, 31.80 mm
  • Housing Width
    1-1/4 in, 31.80 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Overall Width
    1-1/4 in, 31.80 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205
  • Slot Spacing  
    2.0000 in
  • Slot Width  
    3/8 in, 9.52 mm
  • Take Up Frame Size
    MST205
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.78 lbs, 0.807 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Compatible Frame Number
    MST205
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    11921 N, 2680 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable, H1 Approved Food Grade Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCST205-16NPRF
  • Manufacturer Upc Number
    0808250211357
  • Material
    Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    6316.48 N, 1420 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MUC205-16
  • Retainer Type
    Stainless Steel Retainer
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    MUCST200NPRF
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6316 N, 1420 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250211357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)