Motion
MUCST208-24NPRF

AMI BEARINGS INC
MUCST208-24NPRF

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #04594614
MFR #MUCST208-24NPRF
Price$712.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST208-24NPRF

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #04594614
MFR #MUCST208-24NPRF

Mfr description
MUCST208-24NPRF 1-1/2 TAKE-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$712.98/each

Specifications

Dimensions

  • Body Width
    1-15/16 in, 49.20 mm
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.9370 in, 49.20 mm
  • Housing Dimensions
    3-1/2 in, 88.90 mm
  • Housing Width
    3-1/2 in, 88.90 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.1496 in, 80 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Height
    4.5000 in
  • Overall Length
    5.6875 in
  • Overall Width
    3-1/2 in, 88.90 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    208
  • Slot Spacing  
    3.2500 in
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    MST208
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.42 lbs, 2.46 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5600 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCST208-24NPRF
  • Manufacturer Upc Number
    0808250256587
  • Material
    Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    1460 kgf, 3210 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MUC208-24
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    MUCST200NPRF
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    3210 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250256587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)