Motion
MUCTB210-31NPRF

AMI BEARINGS INC
MUCTB210-31NPRF

Pillow Block Ball Bearing Unit - Tapped Base, 1-15/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594632
MFR #MUCTB210-31NPRF
List Price$849.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTB210-31NPRF

Pillow Block Ball Bearing Unit - Tapped Base, 1-15/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594632
MFR #MUCTB210-31NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$849.03/each for your price

Overview

Mfr description
MUCTB210-31NPRF 1-15/16 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-15/16 in
  • Bolt Center To Center Length
    4.0000 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.6250 in
  • Overall Length
    5.5000 in
  • Base Width
    2 in
  • Overall Width
    2.2813 in
  • Finish Coating
    Nickel Plated
  • Bolt Size
    5/8-11
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCTB200NPRF
  • Replacement Bearing
    MUC210-31RF
  • UPC_NO
    0808250372799
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text