Motion
MUCTBL204-12CEW

AMI BEARINGS INC
MUCTBL204-12CEW

Pillow Block Ball Bearing Unit - 0.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #04594633
MFR #MUCTBL204-12CEW
Price$369.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL204-12CEW

Pillow Block Ball Bearing Unit - 0.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #04594633
MFR #MUCTBL204-12CEW

Mfr description
MUCTBL204-12CEW 3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-23/64 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    3/8-16
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2200 in
  • Housing Width
    1.3594 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.7500 in
  • Length
    2.8750 in
  • Length Through Bore
    1.2200 in
  • Overall Height
    2.5938 in
  • Overall Length
    2.8750 in
  • Overall Width
    2.5156 in
  • Shaft Diameter
    0.7500 in
  • Tap Thread Size
    3/8-16 UNC
  • Thread Size
    3/8-16 UNC
  • Weight
    0.62 lbs
  • Width
    2.5938 in, 65.90 mm

Details

  • Additional Details
    One Thermoplastic Open Cover | One Thermoplastic Closed Cover
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC204-12
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Closure Type
    Open and Closed Covers
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Standard Duty
  • End Cap Type
    One Closed
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    White
  • Housing ID
    TBL204
  • Housing Material
    Thermoplastic
  • Housing Type
    Tapped Base
  • Includes
    One Thermoplastic Closed Cover, One Thermoplastic Open Cover
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC204-12
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    MUCTBL200CE
  • Shaft Attachment
    Set Screw Locking
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250373413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)