Motion
MUCTBL204-12RFCEW

AMI BEARINGS INC
MUCTBL204-12RFCEW

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594635
MFR #MUCTBL204-12RFCEW
List Price$424.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL204-12RFCEW

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594635
MFR #MUCTBL204-12RFCEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$424.86/each for your price

Overview

Mfr description
MUCTBL204-12RFCEW 3/4 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip with Slinger
  • Housing Material
    PBT Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5938 in
  • Overall Length
    2.8750 in
  • Base Width
    1-23/64 in
  • Overall Width
    2.5156 in
  • Bolt Size
    3/8-16
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    1 Open & 1 Closed Cover
  • Series
    MUCTBL200RFCEW
  • Replacement Bearing
    MUC204-12RF
  • UPC_NO
    0808250374274
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text