Motion
MUCTBL208-24CW

AMI BEARINGS INC
MUCTBL208-24CW

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594650
MFR #MUCTBL208-24CW
List Price$570.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTBL208-24CW

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594650
MFR #MUCTBL208-24CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$570.47/each for your price

Overview

Mfr description
MUCTBL208-24CW 1-1/2 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    3.5000 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    PBT Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.9531 in
  • Overall Length
    4.7188 in
  • Base Width
    1-7/8 in
  • Overall Width
    4.0156 in
  • Bolt Size
    1/2-13
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    3210 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    2 Open Covers
  • Series
    MUCTBL200CW
  • Replacement Bearing
    MUC208-24
  • UPC_NO
    0808250373710
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text