Motion
MUCTPL205-16RFCW

AMI BEARINGS INC
MUCTPL205-16RFCW

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4724 in, 12 mm Slot
MI ITEM #04594657
MFR #MUCTPL205-16RFCW
Price$457.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTPL205-16RFCW

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4724 in, 12 mm Slot
MI ITEM #04594657
MFR #MUCTPL205-16RFCW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$457.26/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.3390 in, 34 mm
  • Housing Dimensions
    1.7656 in, 45 mm
  • Housing Width
    1.7656 in, 45 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Overall Width
    1.7656 in, 44.84 mm
  • Shaft Diameter
    25.39 mm, 1.0000 in
  • Size Code
    205
  • Slot Spacing  
    1.7656 in
  • Slot Width  
    0.4724 in, 12 mm
  • Take Up Frame Size
    TPL205
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.78 lbs, 0.354 kg

Details

  • Bearing Material
    AISI 440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Compatible Frame Number
    TPL205
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    11921 N, 2680 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable, H1 Approved Food Grade Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCTPL205-16RFCW
  • Manufacturer Upc Number
    0808250376087
  • Material
    Cast Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    212 °F, 100 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf, 6316.48 N
  • Relubricatable
    True
  • Replacement Bearing
    MUC205-16
  • Retainer Type
    Stainless Steel Retainer
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    RF Patent Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    MUCTPL200RFCW
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1420 lbf, 6316.5 N
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250376087

Overview

Mfr description
MUCTPL205-16RFCW 1 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought