Motion
MUCTPL207-23RFCW

AMI BEARINGS INC
MUCTPL207-23RFCW

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.5118 in, 13 mm Slot
Mi Item #04594665
MFR #MUCTPL207-23RFCW
Price$648.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTPL207-23RFCW

Take-up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.5118 in, 13 mm Slot
Mi Item #04594665
MFR #MUCTPL207-23RFCW

Mfr description
MUCTPL207-23RFCW 1-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.61/each

Specifications

Dimensions

  • Between Frame Width
    1.1718 in, 29.80 mm
  • Body Width
    2.4375 in, 62 mm
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.6890 in, 42.89 mm
  • Hole Diameter
    0.6250 in, 15.87 mm
  • Housing Dimensions
    1.1720 in, 29.80 mm
  • Housing Width
    1.1720 in, 29.80 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Insert Outer Diameter
    2.8346 in, 72 mm
  • Length Through Bore
    1.6890 in, 42.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    2.4375 in, 62 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Size Code
    207
  • Slot Spacing  
    2.4375 in
  • Slot Width  
    0.5118 in, 13 mm
  • Take Up Frame Size
    TPL207
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    3.72 lbs, 1.69 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Compatible Frame Number
    TPL207
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    22018.7 N, 4950 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCTPL207-23RFCW
  • Manufacturer Upc Number
    0808250376162
  • Material
    Cast Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    12321.5 N, 2770 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MUC207-23
  • Retainer Type
    Stainless Steel Retainer
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    Patented RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    MUCTPL200RFCW
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    12321.5 N, 2770 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250376162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)