Motion
MUCWTPL205-16RFW

AMI BEARINGS INC
MUCWTPL205-16RFW

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.2500 in Slot
MI ITEM #04594676
MFR #MUCWTPL205-16RFW
List Price$420.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL205-16RFW

Take-Up Ball Bearing Unit - Side Mount, 1.0000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.2500 in Slot
MI ITEM #04594676
MFR #MUCWTPL205-16RFW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.25/each for your price

Overview

Mfr description
MUCWTPL205-16RFW 1 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip with Slinger
  • Overall Length
    3.8906 in
  • Overall Height
    3.4844 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCWTPL200RFW
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCWTPL205-16RFW
  • Manufacturer Upc Number
    0808250223039
  • UPC_NO
    0808250223039
  • Radial Dynamic Load Capacity
    2680 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text