Motion
MUCWTPL206CW

AMI BEARINGS INC
MUCWTPL206CW

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.5310 in, 13.49 mm Slot
MI ITEM #04594682
MFR #MUCWTPL206CW
Price$465.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL206CW

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.5310 in, 13.49 mm Slot
MI ITEM #04594682
MFR #MUCWTPL206CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$465.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Insert Outer Diameter
    2.4410 in, 62 mm
  • Length Through Bore
    1.5000 in, 38.10 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Height
    102 mm
  • Overall Length
    125 mm
  • Overall Width
    1.5750 in, 40 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Size Code
    206
  • Slot Spacing  
    62 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.36 lbs, 0.617 kg

Details

  • Bearing Material
    AISI 440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    3748 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCWTPL206CW
  • Manufacturer Upc Number
    0808250376933
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1700 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    MUC206
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Series
    MUCWTPL200CW
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    2028 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250376933

Overview

Mfr description
MUCWTPL206CW 30MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought