Motion
SER201FS
Ball Insert Bearing - Cylindrical Bore, 12 mm ID, Set Screw Locking
MI ITEM #04594694
MFR #SER201FS
List Price$70.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 12 mm ID, Set Screw Locking
MI ITEM #04594694
MFR #SER201FS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$70.88/each for your price

Overview

Mfr description
SER201FS 12MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    31 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FS
  • UPC_NO
    0808250105175
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text