Motion
UC201-8MZ20

AMI BEARINGS INC
UC201-8MZ20

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
MI ITEM #04594699
MFR #UC201-8MZ20
List Price$147.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC201-8MZ20

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
MI ITEM #04594699
MFR #UC201-8MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.96/each for your price

Overview

Mfr description
UC201-8MZ20 1/2 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Finish Coating
    Kanigen Protection
  • Seal Type
    Contact with Slinger
  • Series
    UC200MZ20
  • Manufacturer Product Page
  • UPC_NO
    0808250378029
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text