Motion
UC203MZ2RF
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Set Screw Locking
Mi Item #04594706
MFR #UC203MZ2RF
Price$63.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Set Screw Locking
Mi Item #04594706
MFR #UC203MZ2RF

Mfr description
UC203MZ2RF 17MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.35/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Seal Type
    Dual Lip with Slinger
  • Series
    UC200MZ2RF
  • UPC_NO
    0808250378319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)