Motion
UC205MZ2RF
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Set Screw Locking
MI ITEM #04594715
MFR #UC205MZ2RF
List Price$70.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Set Screw Locking
MI ITEM #04594715
MFR #UC205MZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.11/each for your price

Overview

Mfr description
UC205MZ2RF 25MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    34 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Finish Coating
    Zinc
  • Seal Type
    Dual Lip with Slinger
  • Series
    UC200MZ2RF
  • Manufacturer Product Page
  • UPC_NO
    0808250378364
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text