Motion
UC207-20MZ20

AMI BEARINGS INC
UC207-20MZ20

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
MI ITEM #04594725
MFR #UC207-20MZ20
Price$207.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC207-20MZ20

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
MI ITEM #04594725
MFR #UC207-20MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.7870 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Kanigen Protection
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200MZ20
  • UPC_NO
    0808250378081

Overview

Mfr description
UC207-20MZ20 1-1/4 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought