Motion
UC208MZ2RF
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
MI ITEM #04594739
MFR #UC208MZ2RF
Price$95.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
MI ITEM #04594739
MFR #UC208MZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    49.2 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.6875 in

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Seal Type
    Dual Lip with Slinger
  • Series
    UC200MZ2RF
  • UPC_NO
    0808250378487

Overview

Mfr description
UC208MZ2RF 40MM SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought