Motion
UC209-27MZ20

AMI BEARINGS INC
UC209-27MZ20

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Set Screw Locking
Mi Item #04594740
MFR #UC209-27MZ20
Price$375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC209-27MZ20

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Set Screw Locking
Mi Item #04594740
MFR #UC209-27MZ20

Mfr description
UC209-27MZ20 1-11/16 SET SCREW BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.3465 in

Details

  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Kanigen Protection
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200MZ20
  • UPC_NO
    0808250378128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)