Motion
UC218-56C4HR5

AMI BEARINGS INC
UC218-56C4HR5

Ball Insert Bearing - Cylindrical Bore, 3-1/2 in ID, Set Screw Locking
MI ITEM #04594752
MFR #UC218-56C4HR5
Price$1,141.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC218-56C4HR5

Ball Insert Bearing - Cylindrical Bore, 3-1/2 in ID, Set Screw Locking
MI ITEM #04594752
MFR #UC218-56C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,141.08/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Inner Ring Width  
    3.7800 in
  • Outer Ring Width  
    1.4170 in
  • Outside Diameter  
    6.2992 in
  • Overall Width
    3.7813 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR5
  • UPC_NO
    0808250272556

Overview

Mfr description
UC218-56C4HR5 3-1/2 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought