Motion
UCC322-71
Ball Bearing Cartridge - 4-7/16 in Bore , 11-13/16 in OD, 3-5/32 in Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #04594759
MFR #UCC322-71
List Price$3,447.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 4-7/16 in Bore , 11-13/16 in OD, 3-5/32 in Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #04594759
MFR #UCC322-71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,447.37/each for your price

Overview

Mfr description
UCC322-71 4-7/16 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    46100 lbf
  • Radial Static Load Capacity
    40200 lbf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCC300
  • Replacement Bearing
    UC322-71
  • UPC_NO
    0808250278787
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text