Motion
UCECH207NP
Hanger Ball Bearing Unit - 35 mm ID, 92 mm OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594766
MFR #UCECH207NP
List Price$253.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 35 mm ID, 92 mm OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594766
MFR #UCECH207NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$253.66/each for your price

Overview

Mfr description
UCECH207NP 35MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    92 mm
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Thread Size
    PF3/4
  • Thread Length
    19 mm
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200NP
  • Replacement Bearing
    UC207
  • UPC_NO
    0808250378807
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text