Motion
UCECH208-24NPMZ2RF

AMI BEARINGS INC
UCECH208-24NPMZ2RF

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594767
MFR #UCECH208-24NPMZ2RF
List Price$369.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH208-24NPMZ2RF

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594767
MFR #UCECH208-24NPMZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.56/each for your price

Overview

Mfr description
UCECH208-24NPMZ2RF 1-1/2 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    3.7500 in
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCECH200NPMZ2RF
  • Replacement Bearing
    UC208-24MZ2RF
  • UPC_NO
    0808250379217
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text