Motion
UCF207-23NPMZ2RF

AMI BEARINGS INC
UCF207-23NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594773
MFR #UCF207-23NPMZ2RF
Your Price$155.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCF207-23NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594773
MFR #UCF207-23NPMZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.46/each(List $214.53)

Overview

Mfr description
UCF207-23NPMZ2RF 1-7/16 4-BOLT FLG
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
  • Bore Size Range Availability: 1/2” to 2-3/16” and 15mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Length Through Bore
    1.689 in
  • Bolt Size
    1/2 in
  • Series
    UCF200NPMZ2RF
  • Replacement Bearing
    UC207-23MZ2RF
  • Housing Type
    Four-Bolt Flange
  • UPC_NO
    0808250380169
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text