Motion
UCF208-24NPMZ2RF

AMI BEARINGS INC
UCF208-24NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594774
MFR #UCF208-24NPMZ2RF
Price$167.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCF208-24NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594774
MFR #UCF208-24NPMZ2RF

Mfr description
UCF208-24NPMZ2RF 1-1/2 4-BOLT FLG
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.72/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1.937 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Replacement Bearing
    UC208-24MZ2RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCF200NPMZ2RF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250380183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)