Motion
UCFB206-19C4HR23

AMI BEARINGS INC
UCFB206-19C4HR23

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594782
MFR #UCFB206-19C4HR23
List Price$350.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB206-19C4HR23

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594782
MFR #UCFB206-19C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.15/each for your price

Overview

Mfr description
UCFB206-19C4HR23 1-3/16 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Length Through Bore
    1.500 in
  • Vertical Bolt Spacing
    1-1/4 in
  • Hub Diameter
    3.2500 in
  • Unit Standoff
    1-39/64 in
  • Bolt Size
    0.3750 in
  • Series
    UCFB200C4HR23
  • Replacement Bearing
    UC206-19C4HR23
  • UPC_NO
    0808250213733
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text