Motion
UCFB207-23NPMZ2RF

AMI BEARINGS INC
UCFB207-23NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594785
MFR #UCFB207-23NPMZ2RF
Price$214.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB207-23NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594785
MFR #UCFB207-23NPMZ2RF

Mfr description
UCFB207-23NPMZ2RF 1-7/16 3-BOLT FLG
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.53/each

Specifications

Dimensions

  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore
    1.689 in
  • Unit Standoff
    1-53/64 in
  • Vertical Bolt Spacing
    1-1/4 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Housing Type
    Three-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UC207-23MZ2RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCFB200NPMZ2RF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250382163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)