Motion
UCFB208-24NPMZ2RF

AMI BEARINGS INC
UCFB208-24NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594787
MFR #UCFB208-24NPMZ2RF
List Price$244.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB208-24NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594787
MFR #UCFB208-24NPMZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.24/each for your price

Overview

Mfr description
UCFB208-24NPMZ2RF 1-1/2 3-BOLT FLG
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
  • Bore Size Range Availability: 1/2” to 2-3/16” and 15mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Length Through Bore
    1.937 in
  • Vertical Bolt Spacing
    1-5/8 in
  • Hub Diameter
    3.9375 in
  • Unit Standoff
    2-1/64 in
  • Bolt Size
    0.4375 in
  • Series
    UCFB200NPMZ2RF
  • Replacement Bearing
    UC208-24MZ2RF
  • Housing Type
    Three-Bolt Flange Bracket
  • UPC_NO
    0808250382187
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text