Motion
UCFB210-32C4HR23

AMI BEARINGS INC
UCFB210-32C4HR23

Flange-Mount Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594788
MFR #UCFB210-32C4HR23
List Price$590.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB210-32C4HR23

Flange-Mount Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594788
MFR #UCFB210-32C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$590.17/each for your price

Overview

Mfr description
UCFB210-32C4HR23 2 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Length Through Bore
    2.031 in
  • Vertical Bolt Spacing
    1-5/8 in
  • Hub Diameter
    4.6250 in
  • Unit Standoff
    2-9/64 in
  • Bolt Size
    0.5000 in
  • Series
    UCFB200C4HR23
  • Replacement Bearing
    UC210-32C4HR23
  • UPC_NO
    0808250250820
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text