Motion
UCFBL204-12MZ2CW

AMI BEARINGS INC
UCFBL204-12MZ2CW

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594790
MFR #UCFBL204-12MZ2CW
Price$166.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFBL204-12MZ2CW

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594790
MFR #UCFBL204-12MZ2CW

Mfr description
UCFBL204-12MZ2CW 3/4 3-BOLT FLG
  • SELECT PLUS SERIES – UCPPL/UCTBL/UCNFL/BLF/BLX/UCFBL/UCFPL/UCTPL/UCNTP/UCWTPL/UCHPL
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Snack Foods Pickers Packers Agriculture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.73/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.220 in
  • Unit Standoff
    1-25/32 in
  • Vertical Bolt Spacing
    7/8 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    2 Open Covers
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen Finish (Electroless Nickel Finish)
  • Grade
    52100
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Three-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204-12MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFBL200MZ2CW
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250384877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)