Motion
UCFBL204-12MZ2RFCW

AMI BEARINGS INC
UCFBL204-12MZ2RFCW

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594792
MFR #UCFBL204-12MZ2RFCW
Price$191.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFBL204-12MZ2RFCW

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594792
MFR #UCFBL204-12MZ2RFCW

Mfr description
UCFBL204-12MZ2RFCW 3/4 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.76/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.220 in
  • Unit Standoff
    1-25/32 in
  • Vertical Bolt Spacing
    7/8 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204-12MZ2RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCFBL200MZ2RFCW
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250385614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)