Motion
UCFBL205-16MZ2RFCEW

AMI BEARINGS INC
UCFBL205-16MZ2RFCEW

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594800
MFR #UCFBL205-16MZ2RFCEW
Price$261.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFBL205-16MZ2RFCEW

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594800
MFR #UCFBL205-16MZ2RFCEW

Mfr description
UCFBL205-16MZ2RFCEW 1 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.85/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1 in
  • Hub Diameter
    2.7500 in
  • Length Through Bore
    1.339 in
  • Unit Standoff
    2-11/64 in
  • Vertical Bolt Spacing
    1-1/8 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UC205-16MZ2RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCFBL200MZ2RFCEW
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250385508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)