Motion
UCFBL205MZ2CEW

AMI BEARINGS INC
UCFBL205MZ2CEW

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594803
MFR #UCFBL205MZ2CEW
Price$227.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFBL205MZ2CEW

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594803
MFR #UCFBL205MZ2CEW

Mfr description
UCFBL205MZ2CEW 25MM 3-BOLT FLG
  • SELECT PLUS SERIES – UCPPL/UCTBL/UCNFL/BLF/BLX/UCFBL/UCFPL/UCTPL/UCNTP/UCWTPL/UCHPL
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Snack Foods Pickers Packers Agriculture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.66/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter  
    25 mm
  • Hub Diameter
    70 mm
  • Length Through Bore
    34 mm
  • Unit Standoff
    55.1 mm
  • Vertical Bolt Spacing
    28.6 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    1 Open Cover & 1 Closed Cover
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen Finish (Electroless Nickel Finish)
  • Grade
    52100
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Three-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    UC205MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFBL200MZ2CEW
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250384785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)