Motion
UCFBL206-19MZ20CEW

AMI BEARINGS INC
UCFBL206-19MZ20CEW

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594805
MFR #UCFBL206-19MZ20CEW
List Price$310.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFBL206-19MZ20CEW

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594805
MFR #UCFBL206-19MZ20CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.48/each for your price

Overview

Mfr description
UCFBL206-19MZ20CEW 1-3/16 3-BOLT FLG
  • CHOICE SERIES – UCPPL/UCTBL/UCNFL/UCFBL/UCFPL/UCTPL/UCNTPL/UCWTPL/UCHPL /
  • Kanigen Corrosion Resistant Set Screw Locking AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing
  • Typical Applications: Beverage Snack Foods Pickle Processing Citrus Processing
  • Bore Size Availability: 1/2” to 2”

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    4410 lbf
  • Closure Type
    1 Open Cover & 1 Closed Cover
  • Radial Static Load Capacity
    2540 lbf
  • End Type
    Closed
  • Length Through Bore
    1.500 in
  • Finish Coating
    Kanigen Finish (Electroless Nickel Finish)
  • Vertical Bolt Spacing
    1-1/4 in
  • Hub Diameter
    3.2500 in
  • Unit Standoff
    2-9/32 in
  • Bolt Size
    0.3750 in
  • Series
    UCFBL200MZ20CEW
  • Replacement Bearing
    UC206-19MZ20
  • Housing Type
    Three-Bolt Flange Bracket
  • UPC_NO
    0808250383757
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text