Motion
UCFBL207MZ2CW

AMI BEARINGS INC
UCFBL207MZ2CW

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594829
MFR #UCFBL207MZ2CW
List Price$301.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFBL207MZ2CW

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594829
MFR #UCFBL207MZ2CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.06/each for your price

Overview

Mfr description
UCFBL207MZ2CW 35MM 3-BOLT FLG
  • SELECT PLUS SERIES – UCPPL/UCTBL/UCNFL/BLF/BLX/UCFBL/UCFPL/UCTPL/UCNTP/UCWTPL/UCHPL
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Snack Foods Pickers Packers Agriculture
  • Bore Size Range Availability: 1/2” to 2” and 15mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2640 kgf
  • Closure Type
    2 Open Covers
  • Radial Static Load Capacity
    1570 kgf
  • End Type
    Open
  • Length Through Bore
    42.9 mm
  • Finish Coating
    Kanigen Finish (Electroless Nickel Finish)
  • Vertical Bolt Spacing
    31.8 mm
  • Hub Diameter
    95 mm
  • Unit Standoff
    64 mm
  • Bolt Size
    M12
  • Series
    UCFBL200MZ2CW
  • Replacement Bearing
    UC207MZ2
  • Housing Type
    Three-Bolt Flange Bracket
  • UPC_NO
    0808250384983
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text