Motion
UCFC205NP
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594838
MFR #UCFC205NP
Price$159.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594838
MFR #UCFC205NP

Mfr description
UCFC205NP 25MM PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.55/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    90 mm
  • Bolt Size
    M10
  • Bore Diameter  
    25 mm
  • Length Through Bore
    34 mm
  • Overall Length Diameter  
    115 mm
  • Pilot Diameter
    70 mm
  • Unit Standoff
    29.7 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Nickle Coating
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Catridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    UC205
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFC200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250387199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)