Motion
UCFC206-20NPMZ20RF

AMI BEARINGS INC
UCFC206-20NPMZ20RF

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594843
MFR #UCFC206-20NPMZ20RF
Price$404.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFC206-20NPMZ20RF

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594843
MFR #UCFC206-20NPMZ20RF

Mfr description
UCFC206-20NPMZ20RF 1-1/4 PILOTED FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.91/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.9375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.500 in
  • Overall Length Diameter  
    4.9219 in
  • Pilot Diameter
    3-5/32 in
  • Unit Standoff
    1-17/64 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206-20MZ20RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCFC200NPMZ20RF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250446308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)