Motion
UCFC208-24C4HR5

AMI BEARINGS INC
UCFC208-24C4HR5

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594853
MFR #UCFC208-24C4HR5
Price$248.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFC208-24C4HR5

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594853
MFR #UCFC208-24C4HR5

Mfr description
UCFC208-24C4HR5 1-1/2 PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.69/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.7188 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1.937 in
  • Overall Length Diameter  
    5.7031 in
  • Pilot Diameter
    3-15/16 in
  • Unit Standoff
    1-5/8 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Replacement Bearing
    UC208-24C4HR5
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFC200C4HR5
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250386857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)