Motion
UCFCF207-23C4HR23

AMI BEARINGS INC
UCFCF207-23C4HR23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594868
MFR #UCFCF207-23C4HR23
Price$370.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCF207-23C4HR23

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594868
MFR #UCFCF207-23C4HR23

Mfr description
UCFCF207-23C4HR23 1-7/16 PILOTED FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.61/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.3750 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1.689 in
  • Overall Length Diameter  
    5.2500 in
  • Pilot Diameter
    3.625 in
  • Unit Standoff
    1.281 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UC207-23C4HR23
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFCF200C4HR23
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250221653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)