Motion
UCFCF207-23NPMZ2RF

AMI BEARINGS INC
UCFCF207-23NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594869
MFR #UCFCF207-23NPMZ2RF
List Price$313.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCF207-23NPMZ2RF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594869
MFR #UCFCF207-23NPMZ2RF

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$313.71/each for your price

Overview

Mfr description
UCFCF207-23NPMZ2RF 1-7/16 PILOTED FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Dual Lip with Slinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Length Through Bore
    1.689 in
  • Pilot Diameter
    3.625 in
  • Unit Standoff
    1.281 in
  • Bolt Size
    0.4375 in
  • Series
    UCFCF200NPMZ2RF
  • Replacement Bearing
    UC207-23MZ2RF
  • UPC_NO
    0808250389407
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text