Motion
UCFCF207NPMZ2

AMI BEARINGS INC
UCFCF207NPMZ2

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594871
MFR #UCFCF207NPMZ2
List Price$272.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCF207NPMZ2

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594871
MFR #UCFCF207NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.78/each for your price

Overview

Mfr description
UCFCF207NPMZ2 35MM PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Length Through Bore
    42.9 mm
  • Pilot Diameter
    92.1 mm
  • Unit Standoff
    32.5 mm
  • Bolt Size
    M10
  • Series
    UCFCF200NPMZ2
  • Replacement Bearing
    UC207MZ2
  • UPC_NO
    0808250389186
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text