Motion
UCFCS206-20NPMZ2

AMI BEARINGS INC
UCFCS206-20NPMZ2

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594878
MFR #UCFCS206-20NPMZ2
Price$193.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCS206-20NPMZ2

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594878
MFR #UCFCS206-20NPMZ2

Mfr description
UCFCS206-20NPMZ2 1-1/4 PILOTED FLG CART
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.93/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.6250 in
  • Bolt Size
    0.3125 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.500 in
  • Overall Length Diameter  
    4.3750 in
  • Pilot Diameter
    3.000 in
  • Unit Standoff
    1-17/64 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206-20MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFCS200NPMZ2
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250295166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)