Motion
UCFCS212-39C4HR5

AMI BEARINGS INC
UCFCS212-39C4HR5

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594888
MFR #UCFCS212-39C4HR5
List Price$508.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCS212-39C4HR5

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594888
MFR #UCFCS212-39C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$508.74/each for your price

Overview

Mfr description
UCFCS212-39C4HR5 2-7/16 PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8120 lbf
  • Length Through Bore
    2.563 in
  • Pilot Diameter
    5 in
  • Unit Standoff
    1.720 in
  • Bolt Size
    0.5000 in
  • Series
    UCFCS200C4HR5
  • Replacement Bearing
    UC212-39C4HR5
  • UPC_NO
    0808250244133
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text