Motion
UCFS309-27
Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #04594978
MFR #UCFS309-27
List Price$363.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #04594978
MFR #UCFS309-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.23/each for your price

Overview

Mfr description
UCFS309-27 1-11/16 4-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Length Through Bore
    2.244 in
  • Operating Temperature Range
    0°F - 212 °F
  • Series
    UCFS300
  • Replacement Bearing
    UC309-27
  • UPC_NO
    0808250221042
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text