Motion
UCHPL204-12MZ2CEW

AMI BEARINGS INC
UCHPL204-12MZ2CEW

Hanger Ball Bearing Unit - 0.7500 in ID, 2.5625 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04594989
MFR #UCHPL204-12MZ2CEW
Price$208.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL204-12MZ2CEW

Hanger Ball Bearing Unit - 0.7500 in ID, 2.5625 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04594989
MFR #UCHPL204-12MZ2CEW

Mfr description
UCHPL204-12MZ2CEW 3/4 HANGER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.96/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter
    2.5625 in
  • Thread Size
    1/2 - 13 UNC

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204-12MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2CEW
  • UPC_NO
    0808250403028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)