Motion
UCHPL205-16MZ20CEW

AMI BEARINGS INC
UCHPL205-16MZ20CEW

Hanger Ball Bearing Unit - 1.0000 in ID, 2.9063 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #04594994
MFR #UCHPL205-16MZ20CEW
Price$325.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL205-16MZ20CEW

Hanger Ball Bearing Unit - 1.0000 in ID, 2.9063 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #04594994
MFR #UCHPL205-16MZ20CEW

Mfr description
UCHPL205-16MZ20CEW 1 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.34/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter
    2.9063 in
  • Thread Size
    1/2 - 13 UNC

Details

  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UC205-16MZ20
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ20CEW
  • UPC_NO
    0808250402007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)