Motion
UCHPL205-16MZ20RFCEW

AMI BEARINGS INC
UCHPL205-16MZ20RFCEW

Hanger Ball Bearing Unit - 1.0000 in ID, 2.9063 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04594996
MFR #UCHPL205-16MZ20RFCEW
List Price$374.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL205-16MZ20RFCEW

Hanger Ball Bearing Unit - 1.0000 in ID, 2.9063 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04594996
MFR #UCHPL205-16MZ20RFCEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.17/each for your price

Overview

Mfr description
UCHPL205-16MZ20RFCEW 1 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    2.9063 in
  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Thread Size
    1/2 - 13 UNC
  • Seal Type
    Dual Lip with Slinger
  • Series
    UCHPL200MZ20RFCEW
  • Replacement Bearing
    UC205-16MZ20RF
  • UPC_NO
    0808250402410
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text