Motion
UCHPL206-19MZ20CEW

AMI BEARINGS INC
UCHPL206-19MZ20CEW

Hanger Ball Bearing Unit - 1.1875 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04595007
MFR #UCHPL206-19MZ20CEW
List Price$364.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL206-19MZ20CEW

Hanger Ball Bearing Unit - 1.1875 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04595007
MFR #UCHPL206-19MZ20CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.82/each for your price

Overview

Mfr description
UCHPL206-19MZ20CEW 1-3/16 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    3.5000 in
  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Thread Size
    5/8 - 11 UNC
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ20CEW
  • Replacement Bearing
    UC206-19MZ20
  • UPC_NO
    0808250402014
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text