Motion
UCLCX06
Ball Bearing Cartridge - 30 mm Bore , 98.4 mm OD, 31 mm Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #04595034
MFR #UCLCX06
Price$172.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 30 mm Bore , 98.4 mm OD, 31 mm Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #04595034
MFR #UCLCX06

Mfr description
UCLCX06 30MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Housing Width  
    31 mm
  • Inner Ring Width  
    42.9 mm
  • Outside Diameter  
    3.8740 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2640 kgf
  • Replacement Bearing
    UCX06
  • Seal Type
    Contact with Slinger
  • Series
    UCLCX00
  • UPC_NO
    0808250404513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)