Motion
UCLCX08
Ball Bearing Cartridge - 40 mm Bore , 111.1 mm OD, 36.5 mm Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #04595035
MFR #UCLCX08
Price$167.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 40 mm Bore , 111.1 mm OD, 36.5 mm Housing Width, Cast Iron, Set Screw, Medium Duty
Mi Item #04595035
MFR #UCLCX08

Mfr description
UCLCX08 40MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Housing Width  
    36.5 mm
  • Inner Ring Width  
    49.2 mm
  • Outside Diameter  
    4.3740 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Replacement Bearing
    UCX08
  • Seal Type
    Contact with Slinger
  • Series
    UCLCX00
  • UPC_NO
    0808250404568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)